Overview
Mfr description
H4S-516-USAF MOD SPLIT HSG 054237
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475964475
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material054237
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data