Motion
MCLC-25-25-SS
Clamp-On Rigid Coupling - MCLC Series, Bright, 303 Stainless Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
MI ITEM #02237780
MFR #MCLC-25-25-SS
Your Price$288.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - MCLC Series, Bright, 303 Stainless Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
MI ITEM #02237780
MFR #MCLC-25-25-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$288.64/each(List $398.33)

Overview

Mfr description
MCLC-25-25-SS ONE-PIECE RIGID COUPLING

Specifications

  • Coupling Type
    One-Piece Clamp with Keyway
  • Clearance Diameter Max
    2.0280 in
  • Bore - Side 1
    25 mm
  • Bore - Side 2
    25 mm
  • Coupling Material
    303 Stainless Steel
  • Outside Diameter
    45 mm
  • Overall Length
    75 mm
  • Keyway - Side 1
    8 mm
  • Keyway - Side 2
    8 mm
  • Torque Capacity
    89 ft-lbs
  • Bore Size
    0.9840 in
  • Max Rpm
    4000 rpm
  • Finish Coating
    Bright
  • Screw Finish
    Bright
  • Screw Location
    16.9 mm
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Screw Thread Size
    M6
  • Screw Type / Material
    18-8 300 Series Stainless Steel with Nypatch®
  • Series
    MCLC
  • Angular Misalignment
    0 °
  • Parallel Misalignment
    0.00 mm
  • Axial Motion
    0.00 mm
  • Bore Tolerance
    +.050 / +.012 mm
  • Temperature Rating
    -40 to +350 °F
  • Weight
    1.43 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452901313
  • Material
    303 Stainless Steel
  • Screw Size
    M6
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text