Motion
TH5400 OMP
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Designed for use with 1/4 in x 25 ft Hose, 3000 psi, Red, 1/4 NPT - Female Inlet, 1/4 NPT - Female Outlet
Mi Item #02237784
MFR #TH5400 OMP
Price$968.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Designed for use with 1/4 in x 25 ft Hose, 3000 psi, Red, 1/4 NPT - Female Inlet, 1/4 NPT - Female Outlet
Mi Item #02237784
MFR #TH5400 OMP

Mfr description
TH5400 OMP REEL
  • Reelcraft's hydraulic reels are used for medium pressure dual hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment
  • High volume dual-body swivel for maximum product delivery
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$968.73/each

Specifications

Dimensions

  • Fitting Size
    1/4 NPT
  • Hose Inside Diameter
    1/4 in
  • Hose Length
    25 ft
  • Inlet Size
    1/4 NPT
  • Nominal Hose Outer Diameter
    0.5300 in
  • Outlet Size
    1/4 NPTF
  • Overall Height
    14.5 in
  • Overall Length
    13.5 in
  • Overall Width
    6 in
  • Swivel Size Type
    Female NPTF
  • Weight
    24.00 lbs

Details

  • Application
    Hydraulic Fluid
  • Color
    Red
  • Description Keyword
    Designed for use with 1/4 in x 25 ft Hose
  • Description Keyword 2
    Spring Driven
  • Grade
    Premium Duty
  • Harmonization Code
    8479.89.9899
  • Hose Guide Position
    Top Wind
  • Hose Included
    Yes
  • Hose Outlet
    1/4 NPTF
  • Hose Type
    Hydraulic Fluid
  • Includes
    Bumper Stop
  • Latch Type
    Ratchet
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567003496
  • Material
    Steel
  • Maximum Temperature
    210 °F
  • Maximum Working Pressure
    3000 psi;206.8 bar
  • Mount Type
    Ceiling, Floor, Wall
  • Pressure Application
    Medium Pressure Hydraulic Fluid
  • Rated Pressure
    3000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/4 NPT - Female
  • Reel Inlet (Female)
    1/4 NPT
  • Reel Outlet
    1/4 NPT - Female
  • Reel Outlet (Female)
    1/4 NPTF
  • Standard Hose Capacity Length
    7.60 m
  • Style
    Spring Rewind
  • Type
    Spring Rewind
  • UPC_NO
    699567003496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)