Motion
B-2100
Synchronous Drive Belt - 14 mm Pitch, 2100 mm Pitch Length, 35 mm Width, 150 Teeth
Mi Item #02237786
MFR #B-2100
Price$709.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 2100 mm Pitch Length, 35 mm Width, 150 Teeth
Mi Item #02237786
MFR #B-2100

Mfr description
B-2100 SILENTSYNC BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$709.75/each

Specifications

Dimensions

  • Overall Length
    2100 mm
  • Overall Width  
    35 mm
  • Pitch
    14 mm
  • Pitch Length
    2100 mm
  • Weight
    1.130 lbs
  • Width
    35 mm

Details

  • Belt Section
    Eagle NRG Blue
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    150
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)