Motion
BSB030072DUHP3

RHP BEARINGS (NSK)
BSB030072DUHP3

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 72 mm OD, 30 mm Width, 60 ° Contact, Open
MI ITEM #02237811
MFR #BSB030072DUHP3
List Price$1,825.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RHP BEARINGS (NSK)
BSB030072DUHP3

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 72 mm OD, 30 mm Width, 60 ° Contact, Open
MI ITEM #02237811
MFR #BSB030072DUHP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,825.63/each for your price

Overview

Mfr description
BSB030072DUHP3 BRGS (PAIR)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • UPC_NO
    747023000296
  • Description
    BSB030072DUHP3 BRGS (PAIR)
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought