Motion
HK2016-AS1
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 16 mm Width
Mi Item #02238351
MFR #HK2016-AS1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 16 mm Width
Mi Item #02238351
MFR #HK2016-AS1

Mfr description
HK2016-AS1 DRAWN CUP NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 17x20x16.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2016-AS1 Drawn Cup Needle Roller Bearing provides a 20 mm bore diameter, open closure type, open ends drawn cup configuration, 26 mm outside diameter, 16 mm overall width, and 0.05 lbs weight, making it suitable for compact industrial and automotive drives.
  • Lubrication Hole Type
    Lubrication Hole
  • Max Rpm
    12000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • UPC_NO
    4054364120443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)