Motion
NP1.1/2EC
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02238353
MFR #NP1.1/2EC
Price$223.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02238353
MFR #NP1.1/2EC

Mfr description
NP 1-1/2" EC PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.76/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2.0080 in
  • Bolt Center To Center Length
    5.0000 to 5.8270 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-1/2 in
  • Length Through Bore
    1.9380 in
  • Overall Height
    3.8780 in
  • Overall Length
    7.1060 in
  • Weight
    2.1 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    747023017836
  • Max Rpm
    4000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6540 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Series
    NP
  • UPC_NO
    747023017836

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)