Motion
E 1-7/8
Quick Disconnect Bushing - E Bushing, 1-7/8 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
Mi Item #02238585
MFR #E 1-7/8
Price$185.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 1-7/8 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
Mi Item #02238585
MFR #E 1-7/8

Mfr description
E 1-7/8 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.81/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.8750 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.7500 in
  • Weight
    12.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039385116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)