Motion
E-2-1/2
Quick Disconnect Bushing - E Bushing, 2-1/2 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
Mi Item #02238586
MFR #E-2-1/2
Price$191.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 2-1/2 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
Mi Item #02238586
MFR #E-2-1/2

Mfr description
E 2-1/2 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.89/each

Specifications

Dimensions

  • Barrel Diameter
    3-53/64 in
  • Barrel Length
    1-7/8 in
  • Bolt Circle Diameter
    5 in
  • Bore Diameter  
    2-1/2 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.8750 in
  • Length Through Bore  
    2.7500 in
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    1/2 in
  • Weight
    12.00 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    120138
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • UPC_NO
    097039385215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)