Motion
JA-1-1/4
Quick Disconnect Bushing - JA Bushing, 1-1/4 in Bore, 2.0000 in Flg OD, 1.0000 in LTB
Mi Item #02238591
MFR #JA-1-1/4
Price$30.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - JA Bushing, 1-1/4 in Bore, 2.0000 in Flg OD, 1.0000 in LTB
Mi Item #02238591
MFR #JA-1-1/4

Mfr description
JA 1-1/4 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.20/each

Specifications

Dimensions

  • Barrel Diameter
    1-3/8 in
  • Barrel Length
    11/16 in
  • Bolt Circle Diameter
    1-21/32 in
  • Bore Diameter  
    1-1/4 in
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3125 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    1 in
  • Screw Thread Size
    #10
  • Weight
    0.90 lbs

Details

  • Bore Type
    Finished Bore
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • UPC_NO
    097039383440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)