Motion
SDS-1-7/16

TSUBAKI (UST)
SDS-1-7/16

Quick Disconnect Bushing - SDS Bushing, 1-7/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #02238599
MFR #SDS-1-7/16
Price$46.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SDS-1-7/16

Quick Disconnect Bushing - SDS Bushing, 1-7/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #02238599
MFR #SDS-1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.46/each

Specifications

Dimensions

  • Barrel Diameter
    2-3/16 in
  • Barrel Length
    7/8 in
  • Bolt Circle Diameter
    2-11/16 in
  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4375 in
  • Length Through Bore  
    1.3125 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4 in
  • Weight
    1.25 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    7838-5010
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • UPC_NO
    097039383846

Overview

Mfr description
SDS 1-7/16 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text