Motion
SF-1-15/16

TSUBAKI (UST)
SF-1-15/16

Quick Disconnect Bushing - SF Bushing, 1-15/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #02238604
MFR #SF-1-15/16
Price$89.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SF-1-15/16

Quick Disconnect Bushing - SF Bushing, 1-15/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #02238604
MFR #SF-1-15/16

Mfr description
SF 1-15/16 QD BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.15/each

Specifications

Dimensions

  • Barrel Diameter
    3-1/8 in
  • Barrel Length
    1-7/16 in
  • Bolt Circle Diameter
    3-7/8 in
  • Bore Diameter  
    1-15/16 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.6250 in
  • Length Through Bore  
    2.0000 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    120149
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • UPC_NO
    097039384782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)