Overview
Mfr description
SF 1-3/4 QD BUSHING
Specifications
- Bushing SizeSF
- Bore TypeFinished Bore
- Keyway Size3/8 x 3/16 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- UPC_NO097039384751
- Weight4.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data