Motion
SK-1-5/8
Quick Disconnect Bushing - SK Bushing, 1-5/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #02238631
MFR #SK-1-5/8
Your Price$69.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SK Bushing, 1-5/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #02238631
MFR #SK-1-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.23/each(List $79.61)

Overview

Mfr description
SK 1-5/8 QD BUSHING

Specifications

  • Bushing Size
    SK
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Diameter
    2-13/16 in
  • Barrel Length
    1-3/8 in
  • Bolt Circle Diameter
    3-5/16 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/16 in
  • Screw Length
    2 in
  • Manufacturer Catalog Number
    7838-1106
  • UPC_NO
    097039384379
  • Weight
    3.00 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text