Motion
SK 1-7/8
Quick Disconnect Bushing - SK Bushing, 1-7/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #02238632
MFR #SK 1-7/8
Price$73.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SK Bushing, 1-7/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #02238632
MFR #SK 1-7/8

Mfr description
SK 1-7/8 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.34/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5625 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.8750 in
  • Weight
    3.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039384416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)