Overview
Mfr description
SK-3/4 QD BUSHING
Specifications
- Bushing SizeSK
- Bore TypeFinished w/ Keyway
- Keyway Size3/16 x 3/32 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- UPC_NO097039384232
- Weight3.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data