Motion
SK 7/8
Quick Disconnect Bushing - SK Bushing, 7/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #02238637
MFR #SK 7/8
Price$82.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SK Bushing, 7/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #02238637
MFR #SK 7/8

Mfr description
SK-7/8 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.77/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5625 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.9375 in
  • Weight
    3.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • UPC_NO
    097039384256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)