1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
H X 7/8
Quick Disconnect Bushing - H Bushing, 0.8750 in Bore
MI ITEM #
02238652
MFR #
H X 7/8
Price
$22.57
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
TSUBAKI (UST) H X 7/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
H X 7/8
Quick Disconnect Bushing - H Bushing, 0.8750 in Bore
MI ITEM #
02238652
MFR #
H X 7/8
Mfr description
H1 7/8 SPLIT TAPER BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22
.57
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.8750 in
Bushing Size
H
Keyway Size
3/16 x 3/32 in
Weight
0.80 lbs
Details
Bore Type
Finished Bore
Product Type
Split Taper Bushings
UPC_NO
097039619174
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items