Motion
P1-1
Split Taper Bushing - P1 Bushing, 1 in Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #02238653
MFR #P1-1
Price$35.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P1 Bushing, 1 in Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #02238653
MFR #P1-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.32/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bushing Size
    P1
  • Flange Outside Diameter  
    3.0000 in
  • Length Through Bore  
    1.9375 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    097039617040

Overview

Mfr description
P1-1 SPLIT TAPER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text