Motion
Q1-1-5/8
Split Taper Bushing - Q1 Bushing, 1-5/8 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
MI ITEM #02238669
MFR #Q1-1-5/8
Price$54.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q1 Bushing, 1-5/8 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
MI ITEM #02238669
MFR #Q1-1-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.22/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Bushing Size
    Q1
  • Flange Outside Diameter  
    4.1250 in
  • Length Through Bore  
    2.5000 in
  • Weight
    3.50 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    097039617668

Overview

Mfr description
Q1-1 5/8 SPLIT TAPER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text