Motion
Q1-2-3/8
Split Taper Bushing - Q1 Bushing, 2-3/8 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #02238673
MFR #Q1-2-3/8
Price$75.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q1 Bushing, 2-3/8 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #02238673
MFR #Q1-2-3/8

Mfr description
Q1-2 3/8 SPLIT TAPER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.29/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/8 in
  • Bushing Size
    Q1
  • Flange Outside Diameter  
    4.1250 in
  • Length Through Bore  
    2.5000 in
  • Weight
    3.50 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    097039618245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)