Specifications
Dimensions
- Bore Diameter1.5000 in
- Port Size3/8 NPT
- Rod - Thread Size7/16-20 Female Thread
- Rod Size0.6250 in
- Stroke2.000 in
Details
- Cap Cushion SealR433015593 Buna
- Cushion TypeNon-Cushioned
- Cushion Valve AssemblyR433015236 Buna, R433072609 Viton
- Cylinder Lube GreaseR431001590
- Cylinder TypeNFPA
- Head Cushion SealR432029151 Buna
- Locking PositionWithout Locks
- Manufacturer Catalog
- Maximum Operating Pressure250 psi
- Mounting TypeMS4, Side Tapped
- Piston ActionDouble-Acting
- Piston And Tube Seal KitR433023971 Buna, R433023977 Viton
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- Rod Bearing KitR433023506 Buna, R433023936 Viton
- Rod GenderFemale
- Rod Seal KitR433014982 Buna, R433023935 Viton
- Rod Thread StandardUNF
- Rod TypeDouble Rod
- SeriesPowerMaster PPT
- Sperical Rod EyeR433013001 Male Thread