Overview
Mfr description
JA 1-3/16 QD BUSHING
Specifications
- Bushing SizeJA
- Bore TypeFinished Bore
- Keyway Size1/4 x 1/16 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- UPC_NO097039383433
- Weight0.90 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data