Motion
SDS 13/16

TSUBAKI (UST)
SDS 13/16

SDS Bushing, 13/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #02238779
MFR #SDS 13/16
Price$53.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SDS 13/16

SDS Bushing, 13/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #02238779
MFR #SDS 13/16

Mfr description
SDS-13/16 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.43/each

Specifications

Dimensions

  • Bore Diameter  
    13/16 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.3125 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)