Motion
SDS 1-11/16

TSUBAKI (UST)
SDS 1-11/16

Quick Disconnect Bushing - SDS Bushing, 1-11/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #02238787
MFR #SDS 1-11/16
Price$45.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SDS 1-11/16

Quick Disconnect Bushing - SDS Bushing, 1-11/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #02238787
MFR #SDS 1-11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.23/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4375 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.3125 in
  • Weight
    1.25 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039383884

Overview

Mfr description
SDS 1-11/16 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text