Motion
SDS 2
Quick Disconnect Bushing - SDS Bushing, 2 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #02238790
MFR #SDS 2
Price$46.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SDS Bushing, 2 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #02238790
MFR #SDS 2

Mfr description
SDS 2 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.46/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4375 in
  • Length Through Bore  
    1.3125 in
  • Weight
    1.25 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • UPC_NO
    097039383938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)