Overview
Mfr description
SD 1-3/4 QD BUSHING
Specifications
- Bushing SizeSD
- Bore TypeFinished Bore
- Keyway Size3/8 x 1/8 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- UPC_NO097039384140
- Weight1.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data