Motion
SK 13/16
SK Bushing, 13/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #02238813
MFR #SK 13/16
Price$82.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SK Bushing, 13/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #02238813
MFR #SK 13/16

Mfr description
SK-13/16 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.77/each

Specifications

Dimensions

  • Bore Diameter  
    13/16 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)