Motion
SK 1 1/16

TSUBAKI (UST)
SK 1 1/16

SK Bushing, 1-1/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #02238814
MFR #SK 1 1/16
Price$82.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SK 1 1/16

SK Bushing, 1-1/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #02238814
MFR #SK 1 1/16

Mfr description
SK 1-1/16 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.77/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/16 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)