Motion
SK 2-1/2
Quick Disconnect Bushing - SK Bushing, 2-1/2 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #02238827
MFR #SK 2-1/2
Price$82.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SK Bushing, 2-1/2 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #02238827
MFR #SK 2-1/2

Mfr description
SK 2-1/2 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.77/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5625 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    1.8750 in
  • Weight
    3.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039384515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)