Overview
Mfr description
SF-15/16 QD BUSHING
Specifications
- Bushing SizeSF
- Bore TypeFinished w/ Keyway
- Keyway Size1/4 x 1/8 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- UPC_NO097039384621
- Weight4.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data