Overview
Mfr description
SF 1-5/16 QD BUSHING
Specifications
- Bushing SizeSF
- Bore TypeFinished Bore
- Keyway Size5/16 x 5/32 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- UPC_NO097039384683
- Weight4.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data