Overview
Mfr description
E 1-5/8 QD BUSHING
Specifications
- Bushing SizeE
- Bore TypeFinished Bore
- Keyway Size3/8 x 3/16 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- UPC_NO097039385079
- Weight12.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data