Motion
721570
Block Vee Seal - BV, 0.125 in Width, Fluorcarbon Rubber (FKM) Material
MI ITEM #02238861
MFR #721570
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Block Vee Seal - BV, 0.125 in Width, Fluorcarbon Rubber (FKM) Material
MI ITEM #02238861
MFR #721570

Mfr description
721570 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    0.688 in
  • Weight
    0.02 lbs
  • Width
    0.125 in

Details

  • Cross Section
    0.125 in
  • Design Type
    BV
  • Lip Material
    Fluorcarbon Rubber (FKM)
  • Operating Temperature Range
    -40 to 400 °F
  • Pressure Tolerance
    Up to 4000 psi (Over 500 psi use a Back-Up Washer)
  • Typical Application
    Use With Combination Rotary/Reciprocating Motion, Or Rotary-Only Motion In Slow Speed Applications Like Hand-Actuated Valves, Brakes, Clutches, Accumulators, Jacks, Pumps, and Vacuum Devices.
  • UPC_NO
    085311080927

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)