1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
E 2 11/16
E Bushing, 2-11/16 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
MI ITEM #
02238865
MFR #
E 2 11/16
Your Price
$178.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TSUBAKI (UST) E 2 11/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
E 2 11/16
E Bushing, 2-11/16 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
MI ITEM #
02238865
MFR #
E 2 11/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$178.77
/each
(List
$205.59
)
Qty
Add to Cart
Overview
Mfr description
E 2-11/16 QD BUSHING
Specifications
Bushing Size
E
Bore Type
Finished Bore
Bore Diameter
2-11/16 in
Flange Outside Diameter
6.0000 in
Length Through Bore
2.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data