Motion
E 3-1/8
Quick Disconnect Bushing - E Bushing, 3-1/8 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
MI ITEM #02238870
MFR #E 3-1/8
Price$213.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 3-1/8 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
MI ITEM #02238870
MFR #E 3-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$213.69/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/8 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.8750 in
  • Keyway Size
    3/4 x 1/8 in
  • Length Through Bore  
    2.7500 in
  • Weight
    12.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039385307

Overview

Mfr description
E 3-1/8 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text