Motion
E 3 5/16
E Bushing, 3-5/16 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
Mi Item #02238872
MFR #E 3 5/16
Price$213.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Bushing, 3-5/16 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
Mi Item #02238872
MFR #E 3 5/16

Mfr description
E 3-5/16 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.69/each

Specifications

Dimensions

  • Bore Diameter  
    3-5/16 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.6250 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)