Motion
E 3-3/8
Quick Disconnect Bushing - E Bushing, 3-3/8 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
Mi Item #02238874
MFR #E 3-3/8
Price$185.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 3-3/8 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
Mi Item #02238874
MFR #E 3-3/8

Mfr description
E 3-3/8 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.81/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/8 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.8750 in
  • Keyway Size
    7/8 in x 1/16 in
  • Length Through Bore  
    2.7500 in
  • Weight
    12.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039385345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)