Motion
F 2-11/16

TSUBAKI (UST)
F 2-11/16

Quick Disconnect Bushing - F Bushing, 2-11/16 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
Mi Item #02238906
MFR #F 2-11/16
Price$332.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
F 2-11/16

Quick Disconnect Bushing - F Bushing, 2-11/16 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
Mi Item #02238906
MFR #F 2-11/16

Mfr description
F 2-11/16 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.96/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Flange Thickness  
    0.8125 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    3.6250 in
  • Weight
    17.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039385642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)