Motion
F 3-3/16
Quick Disconnect Bushing - F Bushing, 3-3/16 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
Mi Item #02238913
MFR #F 3-3/16
Price$382.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - F Bushing, 3-3/16 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
Mi Item #02238913
MFR #F 3-3/16

Mfr description
F 3-3/16 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.92/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/16 in
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Flange Thickness  
    0.8125 in
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    3.6250 in
  • Weight
    17.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039385710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)