Overview
Mfr description
F 3-1/2 QD BUSHING
Specifications
- Bushing SizeF
- Bore TypeFinished Bore
- Keyway Size7/8 x 3/16 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- UPC_NO097039385758
- Weight17.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data