Motion
F 3-7/8
Quick Disconnect Bushing - F Bushing, 3-7/8 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
Mi Item #02238923
MFR #F 3-7/8
Price$382.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - F Bushing, 3-7/8 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
Mi Item #02238923
MFR #F 3-7/8

Mfr description
F 3-7/8 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.92/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/8 in
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Flange Thickness  
    0.8125 in
  • Keyway Size
    1 x 1/8 in
  • Length Through Bore  
    3.6250 in
  • Weight
    17.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039385789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)