Motion
ASPP204-012

NTN
ASPP204-012

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Light Duty
Mi Item #02240728
MFR #ASPP204-012
Price$60.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPP204-012

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Light Duty
Mi Item #02240728
MFR #ASPP204-012

Mfr description
ASPP204-012 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.0000 in
  • Base Width
    1.2500 in, 32.0 mm
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Hole Diameter
    0.3750 in
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Bore Length
    0.9843 in
  • Housing Width
    1.2500 in
  • Inner Race Width
    0.9843 in
  • Inside Diameter
    0.7500 in
  • Length
    3.8580 in
  • Length Through Bore
    0.9843 in
  • Outer Diameter
    1.8510 in
  • Overall Height
    2.0000 in
  • Overall Length
    98 mm
  • Overall Width
    34 mm
  • Weight
    0.4 lbs
  • Width
    1.2500 in, 31.80 mm

Details

  • Additional Details
    Light Duty
  • Bearing Number
    AS204-012
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Pressed Steel
  • Closure Type
    Contact Seal
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    2880 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PP204
  • Housing Material
    Pressed Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Non-Relubricatable
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359020236
  • Max Rpm
    6700 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to 120 °F, -40 to 250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    AS204-012
  • Retainer Material
    Pressed Steel
  • Seal
    Contact
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact
  • Series
    ASPP2
  • Shaft Attachment
    Set Screw
  • Standards Met
    AFBMA, ANSI, ISO
  • Static Load Capacity
    1500 lbf
  • Type
    Units With Cover
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359020236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)