Motion
VSS8-6-FG-D-3Z

SMC CORP OF AMERICA
VSS8-6-FG-D-3Z

Iso Interface Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Base Mounted
Mi Item #02241672
MFR #VSS8-6-FG-D-3Z
Price$141.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-6-FG-D-3Z

Iso Interface Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Base Mounted
Mi Item #02241672
MFR #VSS8-6-FG-D-3Z

Mfr description
VSS8-6-FG-D-3Z VALVE
  • Fluid: air, inertia gas
  • Maximum operating pressure: 1.0MPa
  • Minimum operating pressure: 0.1MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.00/each

Specifications

Dimensions

  • Overall Height
    65 mm
  • Overall Length
    188.5 mm
  • Overall Width
    38 mm

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    1.8 Cv
  • Flow Direction
    4-Way
  • Flow Rate
    2 Cv
  • For Use With Series
    VSS8
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -4 to 140 °F
  • Piping Type
    Base Mounted
  • Response Time
    20 ms
  • Seal Material
    Metal
  • Series
    VSS
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Current
    0.075 A
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1975, JIS B 8375-1981
  • Valve Series
    VSS8
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)