Motion
D-M9P-382
Pneumatic Auto Switch - Direct Mounting Type, Lead Wire Electrical Connection, PNP (3-Wire) Switch Action
Mi Item #02241676
MFR #D-M9P-382
Price$49.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, Lead Wire Electrical Connection, PNP (3-Wire) Switch Action
Mi Item #02241676
MFR #D-M9P-382

Mfr description
D-M9P-382 AUTO SWITCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.83/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    4.6 mm
  • Overall Length
    22 mm
  • Overall Width
    4 mm
  • Weight
    50 g

Details

  • Applicable Load
    IC Circuit, PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    PNP (3-Wire)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)