Motion
6205 ETN9

SKF
6205 ETN9

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02241837
MFR #6205 ETN9
Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6205 ETN9

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02241837
MFR #6205 ETN9

Mfr description
6205 ETN9 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.45/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.27 lbs

Details

  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    6205 ETN9 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    Radial/Deep Groove Ball Bearing has 25 mm bore, open closure, 52 mm outside diameter, and 15 mm width for radial & deep groove use.
  • Manufacturer Catalog Number
    6205 ETN9
  • Max Rpm
    18000 rpm
  • Maximum Operating RPM
    28000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4002 lbf
  • Radial Static Load Capacity
    2091 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577740939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)