Motion
26772
Threadlocker - High, Red, Anaerobic, 10 ml, Bottle
Mi Item #02241860
MFR #26772
Price$34.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 10 ml, Bottle
Mi Item #02241860
MFR #26772

Mfr description
232327 26772 THREADLOCKER 266 10ML BO
  • Fast fixturing
  • Resists oil and mild surface contamination at temperatures to 450°F
  • Locks fasteners up to 3/4 in (20 mm) in diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.19/each

Specifications

Dimensions

  • Package Size
    10 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Construction Equipment, Railroad Assemblies, Transmissions
  • Breakaway Torque Strength
    265 in
  • Color
    Red
  • Cure Time
    24 hr
  • Fixture Time
    10 min.
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    75 in
  • Product Form
    Liquid
  • Removable With
    Heat and Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Red
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Permanent
  • Threadlocking Strength
    High
  • UPC_NO
    079340267725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)