Motion
1VL30 X 1/2 FHP VP SHEAVE

DODGE
1VL30 X 1/2 FHP VP SHEAVE

Variable Pitch Pulley - 3L, 4L, 5L, A, B Belt Section, 1 Groove, 2.8700 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
MI ITEM #02242323
MFR #1VL30 X 1/2 FHP VP SHEAVE
Price$34.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1VL30 X 1/2 FHP VP SHEAVE

Variable Pitch Pulley - 3L, 4L, 5L, A, B Belt Section, 1 Groove, 2.8700 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
MI ITEM #02242323
MFR #1VL30 X 1/2 FHP VP SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.14/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.5000 in
  • Datum Diameter
    2.6000 in
  • Length Through Bore
    1.5000 in
  • Maximum Pitch Diameter
    2.6 (3L) in, 2.6 (4L) in, 2.6 (5L) in
  • Minimum Pitch Diameter
    1.8 (3L) in, 2.0 (4L) in, 2.4 (5L) in
  • Outside Diameter
    2.8700 in
  • Overall Width
    1.5000 in
  • Weight
    1 lb

Details

  • Additional Details
    Do Not use B gripnotch belt ratings with MVL sheaves
  • Bore Type
    Finished
  • Manufacturer Upc Number
    775829030025
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    MVL
  • UPC_NO
    775829030025

Overview

Mfr description
MVL30 X 1/2" FHP SHEAVE
  • HVAC Applications
  • Designed for applications up to 5HP
  • Bore range 1/2 to 7/8 in
  • Bulk packaged 20 per carton
  • Designed to be used with the MFAL Series
  • All of the adjustable pitch sheaves are made of durable gray cast iron class 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought