Motion
MG-M25Z
MG - Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 25 mm, Shank Thread Size: M24 x 2.0, Zerk Fitting
MI ITEM #02242380
MFR #MG-M25Z
Your Price$451.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MG - Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 25 mm, Shank Thread Size: M24 x 2.0, Zerk Fitting
MI ITEM #02242380
MFR #MG-M25Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$451.84/each(List $455.68)

Overview

Mfr description
MG-M25Z METRIC FEMALE L/H ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    19 °
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    104435 N
  • Head Diameter
    60 mm
  • Head Width
    22 mm
  • Ball Diameter
    42.86 mm
  • Overall Height
    125 mm
  • Series
    MG
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029036491
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.7 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M24 x 2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text