Motion
416624N
Oil Seal - Solid, 3.500 in Shaft Dia., 4.381 in OD, 0.500 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #02242395
MFR #416624N
Price$53.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.500 in Shaft Dia., 4.381 in OD, 0.500 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #02242395
MFR #416624N

Mfr description
416624N
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.66/each

Specifications

Dimensions

  • Outside Diameter
    4.381 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    3.500 in
  • Weight
    0.44 lbs

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893507019
  • ManufacturerName (description attribute)
    Timken National Seals
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)